Motion
WT-11
Bearing Lock Washer - 2.1820 in ID, 2.9530 in Outside Dia., 2.5200 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #01546259
MFR #WT-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.1820 in ID, 2.9530 in Outside Dia., 2.5200 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #01546259
MFR #WT-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WT11 LOCKWASHER

Specifications

  • Series
    WT
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    NT-11
  • Manufacturer Product Page
  • UPC_NO
    751968741107
  • Outside Diameter Over Tangs
    2.9530 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text