Motion
WH-28
Bearing Lock Washer - 5.5820 in ID, 7.4840 in Outside Dia., 6.5760 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546267
MFR #WH-28
Price$72.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.5820 in ID, 7.4840 in Outside Dia., 6.5760 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546267
MFR #WH-28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.27/each

Specifications

Dimensions

  • Bore Diameter  
    5.5820 in
  • Face Diameter  
    6.5760 in
  • Outside Diameter Over Tangs
    7.4840 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-28
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968712800

Overview

Mfr description
WH28 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought