Motion
WH-30
Bearing Lock Washer - 5.9830 in ID, 8.1090 in Outside Dia., 7.1230 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546268
MFR #WH-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.9830 in ID, 8.1090 in Outside Dia., 7.1230 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546268
MFR #WH-30

Mfr description
WH30 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.9830 in
  • Face Diameter  
    7.1230 in
  • Outside Diameter Over Tangs
    8.1090 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-30
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968713005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)