Motion
WH-38
Bearing Lock Washer - 7.5770 in ID, 9.9060 in Outside Dia., 8.8410 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546271
MFR #WH-38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.5770 in ID, 9.9060 in Outside Dia., 8.8410 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546271
MFR #WH-38

Mfr description
WH38 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.5770 in
  • Face Diameter  
    8.8410 in
  • Outside Diameter Over Tangs
    9.9060 in
  • Tang Width  
    0.6450 in

Details

  • Compatible Lock Nut Number
    AN-38
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968713807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)