Motion
BAS-03
Bearing Assembly Socket - Hardened Alloy Steel, 1.5000 in OD, 2.0630 in Shaft Ext Length, 0.6720 in Shaft Ext Clearance, 0.3750 in Drive Square
Mi Item #01546272
MFR #BAS-03
Price$225.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Assembly Socket - Hardened Alloy Steel, 1.5000 in OD, 2.0630 in Shaft Ext Length, 0.6720 in Shaft Ext Clearance, 0.3750 in Drive Square
Mi Item #01546272
MFR #BAS-03

Mfr description
BAS03
  • These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins.
  • These sockets are used with square drive wrenches.
  • Their design allows more than two inches of clearance over ends of shafts and spindles.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.05/each

Specifications

Dimensions

  • Outside Diameter
    1.5000 in
  • Shaft Ext Length
    2.0630 in

Details

  • Drive Square
    0.3750 in
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Assembly Sockets
  • Shaft Ext Clearance
    0.6720 in
  • UPC_NO
    751968900306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)