Motion
KM-28
Retaining Nut - M140 X 2.0 Thread Size, 180 mm OD, 160 mm Face Dia., 22 mm Width, Carbon Steel
MI ITEM #01546284
MFR #KM-28
Price$123.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M140 X 2.0 Thread Size, 180 mm OD, 160 mm Face Dia., 22 mm Width, Carbon Steel
MI ITEM #01546284
MFR #KM-28

Mfr description
KM28
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.95/each

Specifications

Dimensions

  • Axial Load
    556 kN
  • Face Diameter  
    160 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    22 mm
  • Thread Size  
    M140 X 2.0

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-28
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)