Motion
CNB-06
Clampnut - 1.173-18 Thread Size, 2.0620 in OD, 1.5000 in Face Dia., 0.5100 in Width, Carbon Steel
Mi Item #01546285
MFR #CNB-06
Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 1.173-18 Thread Size, 2.0620 in OD, 1.5000 in Face Dia., 0.5100 in Width, Carbon Steel
Mi Item #01546285
MFR #CNB-06

Mfr description
CNB-06 CLAMPNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.89/each

Specifications

Dimensions

  • Axial Load
    22100 lbs
  • Face Diameter  
    1.5000 in
  • Outside Diameter  
    2.0620 in
  • Overall Width
    0.5100 in
  • Thread Size  
    1.1730-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand
  • UPC_NO
    751968200604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)