Motion
KM-38
Retaining Nut - M190 x 3.0 Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width, Carbon Steel
Mi Item #01546288
MFR #KM-38
Price$228.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M190 x 3.0 Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width, Carbon Steel
Mi Item #01546288
MFR #KM-38

Mfr description
KM-38 LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.83/each

Specifications

Dimensions

  • Axial Load
    909 kN
  • Face Diameter  
    214 mm
  • Outside Diameter  
    240 mm
  • Overall Width
    28 mm
  • Thread Size  
    M190 x 3.0

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-38
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)