Motion
JA24MM

TB WOODS
JA24MM

Quick Disconnect Bushing - JA Bushing, 24 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #01546296
MFR #JA24MM
Price$50.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JA24MM

Quick Disconnect Bushing - JA Bushing, 24 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #01546296
MFR #JA24MM

Mfr description
JA 24MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.64/each

Specifications

Dimensions

  • Barrel Diameter
    1-3/8 in
  • Barrel Length
    11/16 in
  • Bolt Circle Diameter
    1-21/32 in
  • Bore Diameter  
    24 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    8 x 6 mm
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Shallow Key
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    5 ft-lbs
  • Torque Capacity
    1750 in
  • UPC_NO
    698672123587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)