Motion
JA16MM

TB WOODS
JA16MM

Quick Disconnect Bushing - JA Bushing, 16 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #01546301
MFR #JA16MM
Price$41.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JA16MM

Quick Disconnect Bushing - JA Bushing, 16 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #01546301
MFR #JA16MM

Mfr description
JA 16MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.01/each

Specifications

Dimensions

  • Barrel Diameter
    1-3/8 in
  • Barrel Length
    11/16 in
  • Bolt Circle Diameter
    1-21/32 in
  • Bore Diameter  
    16 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    5 x 5 mm
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    5 ft-lbs
  • Torque Capacity
    1750 in
  • UPC_NO
    698672123556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)