Motion
16048-M
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 37 mm Width, Open, Without Snap Ring
Mi Item #01547084
MFR #16048-M
Price$8,790.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 37 mm Width, Open, Without Snap Ring
Mi Item #01547084
MFR #16048-M

Mfr description
16048-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,790.49/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    31.46 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    16048-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    Radial/Deep Groove Ball Bearing features 240 mm bore, open type, 360 mm outside diameter, and 37 mm width for heavy-duty radial use.
  • Manufacturer Catalog Number
    16048-M
  • Max Rpm
    2450 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    215000 N
  • Radial Static Load Capacity
    255000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801185219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)