Motion
220-0440X100
Tubing - 0.17 in ID, 0.25 in OD, 100 ft Length
MI ITEM #01547094
MFR #220-0440X100
Price$0.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.17 in ID, 0.25 in OD, 100 ft Length
MI ITEM #01547094
MFR #220-0440X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.33/ft

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.17 in
  • Tube Outer Diameter
    0.25 in
  • Wall Thickness
    0.04 in

Details

  • Additional Details
    LLDPE food grade tubing for standard industrial applications.
  • Color
    Natural
  • Inner Tube Material
    Polyethylene
  • Manufacturer Upc Number
    822353036518
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -50 to 140 ºF
  • Product Types
    220 Series Linear Low Density Food Grade Polyethylene Tubing
  • Standards Met
    Phthalate Free|RoHS
  • Style
    Linear Low Density Food Grade Polyethylene Tubing
  • Type
    Tubing
  • UPC_NO
    822353036518

Overview

Mfr description
220-0440 X 100 TUBING POLYETHYLENE 1/4
  • Transfer of air and liquids in industrial applications
  • Water lines
  • Water softener lines
  • Pneumatic logic control lines
  • Vending equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text