Motion
C2040NP RIV

TSUBAKI (UST)
C2040NP RIV

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #01547271
MFR #C2040NP RIV
Your Price$24.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040NP RIV

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #01547271
MFR #C2040NP RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.34/ft(List $29.22)

Overview

Mfr description
C2040NP RIV ROLLER CHAIN
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • Double Pitch Chain
  • Standard Roller Type
  • All dimensions are nominal values and for reference only

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch
  • Chain Size & Pitch
    2040 / 1 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Nickel Plated
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Number Of Links
    120/10 ft
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Chain Overall Width
    0.705 in
  • Roller Diameter
    0.312 in
  • Standards Met
    ASME B29
  • Tensile Strength
    3700 lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2040 / 1 in
  • Roller Width
    0.312 in
  • Weight
    0.38 lb
  • UPC_NO
    097039186355
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text