Motion
100SS RIV

TSUBAKI (UST)
100SS RIV

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #01547272
MFR #100SS RIV
Price$577.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100SS RIV

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #01547272
MFR #100SS RIV

Mfr description
100SS "304" RIVETED 10FT
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$577.67/ft

Specifications

Dimensions

  • Chain Overall Width
    1.700 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    1.6780 in, 42.61 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    2.70 lb
  • Weight per Foot
    2.68 lbs, 3.988 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    100SS
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller Link
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039187130
  • Working Load Capacity
    573 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)