Motion
100SS CONN LINK

TSUBAKI (UST)
100SS CONN LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #01547273
MFR #100SS CONN LINK
Price$85.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100SS CONN LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #01547273
MFR #100SS CONN LINK

Mfr description
100SS "304" CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.31/each

Specifications

Dimensions

  • Chain Overall Width
    1.700 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.156 in
  • Pin Length
    1.7480 in, 44.39 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.6610 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.03 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    100SS
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100SS CONN LINK
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 399 °C, -40 to 750 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039187154
  • Working Load Capacity
    573.00 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)