Motion
6403-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring
Mi Item #01547276
MFR #6403-C3
Price$131.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring
Mi Item #01547276
MFR #6403-C3

Mfr description
6403-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.12/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.59 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6403-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6403-C3 is a radial/deep groove ball bearing with a 17 mm bore, straight bore, open design, 62 mm outside diameter, and 17 mm width, suited for precision equipment.
  • Manufacturer Catalog Number
    6403-C3
  • Max Rpm
    16200 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23800 N
  • Radial Static Load Capacity
    11500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801065498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)