Motion
80A1 ROLLER LINK

TSUBAKI (UST)
80A1 ROLLER LINK

Attachment Roller Link - 80 / 1 in Pitch, A-1 Attachment, Cottered, Carbon Steel Material
Mi Item #01547281
MFR #80A1 ROLLER LINK
Price$21.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80A1 ROLLER LINK

Attachment Roller Link - 80 / 1 in Pitch, A-1 Attachment, Cottered, Carbon Steel Material
Mi Item #01547281
MFR #80A1 ROLLER LINK

Mfr description
80 A-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.68/each

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Pin Center To Attachment End
    0.625 in
  • Pin Diameter
    0.312 in
  • Pitch
    1 in
  • Roller Center To Attachment End
    1.441 in
  • Roller Center To Hole Center
    1 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    0.18 lb

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    80A1 ROLLER LINK
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039193049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)