Motion
160K1CL
Attachment Connecting Link - 160 / 2 in Pitch, K-1 Attachment, Cottered, Carbon Steel Material
Mi Item #01547283
MFR #160K1CL
Price$127.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Connecting Link - 160 / 2 in Pitch, K-1 Attachment, Cottered, Carbon Steel Material
Mi Item #01547283
MFR #160K1CL

Mfr description
160 K-1 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.46/each

Specifications

Dimensions

  • Chain Overall Width
    2.705 in
  • Chain Size & Pitch
    160 / 2 in
  • Hole Diameter
    0.516 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Pin Center To Attachment End
    1.250 in
  • Pin Diameter
    0.562 in
  • Pitch
    2 in
  • Plate Height
    0.6770 in
  • Roller Center To Attachment End
    2.840 in
  • Roller Center To Hole Center
    2 in
  • Roller Diameter
    1.125 in
  • Weight
    1.73 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039194244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)