Motion
C2040A1CL

TSUBAKI (UST)
C2040A1CL

Attachment Connecting Link - 2040 / 1 in Pitch, A-1 Attachment, Spring Clip, Carbon Steel Material
MI ITEM #01547284
MFR #C2040A1CL
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040A1CL

Attachment Connecting Link - 2040 / 1 in Pitch, A-1 Attachment, Spring Clip, Carbon Steel Material
MI ITEM #01547284
MFR #C2040A1CL

Mfr description
C2040 A-1 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.60/each

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    2040 / 1 in
  • Hole Diameter
    0.142 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Pin Center To Attachment End
    0.358 in
  • Pin Diameter
    0.156 in
  • Pitch
    1 in
  • Plate Height
    0.5910 in
  • Roller Center To Attachment End
    0.760 in
  • Roller Center To Hole Center
    0.500 in
  • Roller Diameter
    0.312 in
  • Weight
    0.03 lb

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    Double Pitch
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039195630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)