Motion
5727550220

AVENTICS
5727550220

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Body Ported
Mi Item #01547354
MFR #5727550220
Price$310.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727550220

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Body Ported
Mi Item #01547354
MFR #5727550220

Mfr description
5727550220 740 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.47/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Polyoxymethylene
  • Flow Direction
    4-Way
  • Flow Rate
    33.55 cfm
  • Manual Operation Type
    Non-Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    4
  • Number Of Solenoids
    Double
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)