Motion
6214 NRJEM

SKF
6214 NRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, With Snap Ring
MI ITEM #01547404
MFR #6214 NRJEM
Your Price$301.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6214 NRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, With Snap Ring
MI ITEM #01547404
MFR #6214 NRJEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$301.09/each(List $319.49)

Overview

Mfr description
6214 NRJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    24 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    7000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    14320 lbf
  • Radial Static Load Capacity
    10116 lbf
  • Manufacturer Catalog Number
    6214 NRJEM
  • UPC_NO
    7316576605345
  • Weight
    2.55 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality
  • Description
    6214 NRJEM (C3) BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6214 NRJEM is a radial deep groove ball bearing with a 70mm straight bore, open design, and 125mm OD, suited for machinery use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text