Motion
60 HOLLOW PIN CL SC

RENOLD JEFFREY
60 HOLLOW PIN CL SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Hollow Pin, Carbon Steel Material
MI ITEM #01547472
MFR #60 HOLLOW PIN CL SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 HOLLOW PIN CL SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Hollow Pin, Carbon Steel Material
MI ITEM #01547472
MFR #60 HOLLOW PIN CL SC

Mfr description
60HP CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.4950 in, 12.57 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    0.9960 in, 25.30 mm
  • Pitch
    3/4 in
  • Plate Height
    1.1880 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.988 lbs, 1.47 kg/m

Details

  • Chain Construction
    Hollow Pin
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • UPC_NO
    6623900536734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)