Motion
GS81112
Thrust Washer - Needle Roller Thrust, 85 mm OD, 0.1875 in Width
Mi Item #01547619
MFR #GS81112
Price$41.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 85 mm OD, 0.1875 in Width
Mi Item #01547619
MFR #GS81112

Mfr description
GS81112
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.96/each

Specifications

Dimensions

  • Bore Diameter
    62 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    0.1875 in
  • Weight
    0.24 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4012802431797
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)