Motion
GS81109
Thrust Washer - Needle Roller Thrust, 65 mm OD, 4 mm Width
MI ITEM #01547622
MFR #GS81109
Price$51.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 65 mm OD, 4 mm Width
MI ITEM #01547622
MFR #GS81109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.52/each

Specifications

Dimensions

  • Bore Diameter
    47 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    4 mm
  • Weight
    0.13 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4012802429282
  • Washer Type
    Thrust Washer

Overview

Mfr description
GS81109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text