Motion
1726207-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01547628
MFR #1726207-2RS
List Price$239.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01547628
MFR #1726207-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.11/each for your price

Overview

Mfr description
1726207-2RS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Outer Ring Width
    17 mm
  • Manufacturer Catalog Number
    1726207-2RS
  • UPC_NO
    747023044634
  • Weight
    0.62 lbs
  • Description
    1726207-2RS BRG
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1726207-2RS is a radial/deep groove ball bearing with a 35 mm bore, straight bore, double sealed design, 72 mm OD, and 17 mm width, suitable for various applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text