Motion
BL1434 Conn Link

TSUBAKI (UST)
BL1434 Conn Link

Connecting Link - 1434 / 1-3/4 in Pitch
MI ITEM #01547862
MFR #BL1434 Conn Link
List Price$224.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1434 Conn Link

Connecting Link - 1434 / 1-3/4 in Pitch
MI ITEM #01547862
MFR #BL1434 Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.90/each for your price

Overview

Mfr description
BL1434 CONN LINK

Specifications

  • Chain Size & Pitch
    1434 / 1-3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Clevis
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.562 in
  • Series
    2162
  • Standards Met
    ASME B29
  • UPC_NO
    097039897268
  • Weight
    1.11 lb
  • Chain Number & Pitch
    1434 / 1-3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Overall Length
    1 ft
  • Pitch
    1.750 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.250 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text