Motion
23168 CAC/C3W33

SKF
23168 CAC/C3W33

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Straight Bore, C3
Mi Item #01547876
MFR #23168 CAC/C3W33
Price$41,361.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23168 CAC/C3W33

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Straight Bore, C3
Mi Item #01547876
MFR #23168 CAC/C3W33

Mfr description
23168 CAC C3 W33 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41,361.68/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    190 mm
  • Precision Rating
    Not Rated
  • Weight
    509.27 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3
  • Dynamic Load Capacity
    963306 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576656873
  • Max Rpm
    1000 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    231
  • Static Load Capacity
    1472499 lbf
  • UPC_NO
    7316576656873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)