Motion
C7 X 3-7/16 3H SS

DODGE
C7 X 3-7/16 3H SS

Drive Shaft - 3.4375 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material
MI ITEM #01547878
MFR #C7 X 3-7/16 3H SS
Price$7,794.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C7 X 3-7/16 3H SS

Drive Shaft - 3.4375 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material
MI ITEM #01547878
MFR #C7 X 3-7/16 3H SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,794.29/each

Specifications

Dimensions

  • Hole Diameter
    0.8900 in
  • Screw Diameter Range
    18.0000 to 24.0000 in
  • Shaft Diameter
    3.4375 in
  • Weight
    90.8 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • UPC_NO
    782475882939

Overview

Mfr description
356283 3 HOLE DRIVE SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought