Motion
50 COVER
Chain Coupling Cover - 50 Chain, 5.1250 in OD, Aluminum, For Use With 5016, 5018
MI ITEM #01547907
MFR #50 COVER
Price$187.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 50 Chain, 5.1250 in OD, Aluminum, For Use With 5016, 5018
MI ITEM #01547907
MFR #50 COVER

Mfr description
50 COUPLING COVER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.76/each

Specifications

Dimensions

  • Coupling Size
    5016;5018
  • Outside Diameter
    5.1250 in
  • Overall Width
    2.3750 in
  • Weight
    1.45 lbs

Details

  • Chain Number
    50
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    5016, 5018
  • Material
    Aluminum
  • Number Of Teeth
    16, 18
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    097039378026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)