Specifications
Dimensions
- Maximum Torx SizeT-55
- Minimum Torx SizeT6
- Torx SizeT-10, T-15, T-20, T-25, T-27, T-30, T-40, T-45, T-50, T-55, T-6, T-7, T-8, T-9
Details
- Corrosion ResistantCorrosion-Resistant
- Drive StyleTorx
- Finish CoatingEklind® Black
- MaterialAlloy Steel
- Non SparkingNon-Sparking
- Set TypeKey Set