Motion
AR-5 C5/C6
AR-Style C5 Grade Turning Tool Bit, 5/16" Shank Width, 5/16" Shank Height
MI ITEM #01548373
MFR #AR-5 C5/C6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR-Style C5 Grade Turning Tool Bit, 5/16" Shank Width, 5/16" Shank Height
MI ITEM #01548373
MFR #AR-5 C5/C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead Angle
    0 °
  • Nose Radius
    1/64 in
  • Overall Length
    2-1/4 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Industry Standard Number
    AR-5
  • Material Grade
    C5
  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Turning

Overview

Mfr description
AR-5 C5/C6 TOOL BIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought