1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Helicoil
5403-12
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Material: 18-8 Stainless Steel
MI ITEM #
01551075
MFR #
5403-12
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Thread Repair & Reinforcement
Thread Repair Kits
Helicoil 5403-12
Helicoil
5403-12
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Material: 18-8 Stainless Steel
MI ITEM #
01551075
MFR #
5403-12
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helicoil
5403-12
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Material: 18-8 Stainless Steel
MI ITEM #
01551075
MFR #
5403-12
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
5403-12 MRO KIT M12X1.75 F/R
Specifications
Thread Insert Type
Helical Insert
Smallest Internal Thread Size
M12 x 1.75
Largest Internal Thread Size
M12 x 1.75
Material
18-8 Stainless Steel
Number of Inserts
18
Included Tools
Drill, Installation Tool, Tang Removal Tool, Tap
Internal Thread Size
M12 x 1.75
Insert Length
18 mm, 12 mm, 24 mm
Also Includes
(6) Inserts Each Length
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more