Motion
5403-16

Helicoil
5403-16

Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: M16x2
Mi Item #01551077
MFR #5403-16
Price$519.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
5403-16

Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: M16x2
Mi Item #01551077
MFR #5403-16

Mfr description
5403-16 MRO KIT M16X2 F/R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$519.78/each

Specifications

Dimensions

  • Insert Length
    24 mm
  • Internal Thread Size
    M16 x 2
  • Largest Internal Thread Size
    M16 x 2
  • Smallest Internal Thread Size
    M16 x 2

Details

  • Included Tools
    Drill, Installation Tool, Tap
  • Material
    18-8 Stainless Steel
  • Number of Inserts
    6
  • Thread Insert Type
    Helical Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)