Specifications
Dimensions
- Insert Length2-1/6 in
- Largest Internal Thread Size1-3/8 – 6 UNC
- Smallest Internal Thread Size1-3/8 – 6 UNC
Details
- Included ToolsDrill, Heli-Coil Tap, Installation Tool, Tang Removal Tool
- Material18-8 Stainless Steel
- Number of Inserts4
- Thread Insert TypeHelical Insert
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)