Motion
7551-3

Helicoil
7551-3

Threaded Insert Installation Prewinder, Thread Size: #10-24, Thread Standard: UNC, Material: Plastic
Mi Item #01551246
MFR #7551-3
Price$229.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
7551-3

Threaded Insert Installation Prewinder, Thread Size: #10-24, Thread Standard: UNC, Material: Plastic
Mi Item #01551246
MFR #7551-3

Mfr description
7551-3 HAND TOOL 10-24UNC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.20/each

Specifications

Dimensions

  • Thread Size
    #10-24

Details

  • For Use With
    Hand Insert
  • Material
    Plastic
  • Thread Standard
    UNC
  • Tool Type
    Prewinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)