Motion
7552-04

Helicoil
7552-04

Threaded Insert Installation Prewinder, Thread Size: 1/4-28", Thread Standard: NNF, Material: Plastic
Mi Item #01551258
MFR #7552-04
Price$257.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
7552-04

Threaded Insert Installation Prewinder, Thread Size: 1/4-28", Thread Standard: NNF, Material: Plastic
Mi Item #01551258
MFR #7552-04

Mfr description
7552-4 HAND TOOL 1/4-28UNF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.58/each

Specifications

Dimensions

  • Thread Size
    1/4-28 in

Details

  • For Use With
    Hand Insert
  • Material
    Plastic
  • Thread Standard
    NNF
  • Tool Type
    Prewinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)