Motion
7552-5(M)

Helicoil
7552-5(M)

Threaded Insert Installation Prewinder, Thread Size: 5/16-24", Thread Standard: NNF, Material: Plastic
Mi Item #01551259
MFR #7552-5(M)
Price$388.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
7552-5(M)

Threaded Insert Installation Prewinder, Thread Size: 5/16-24", Thread Standard: NNF, Material: Plastic
Mi Item #01551259
MFR #7552-5(M)

Mfr description
7552-5 HAND TOOL 5/16-24UNF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$388.68/each

Specifications

Dimensions

  • Thread Size
    5/16-24 in

Details

  • For Use With
    Hand Insert
  • Material
    Plastic
  • Thread Standard
    NNF
  • Tool Type
    Prewinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)