Motion
7751-4

Helicoil
7751-4

Threaded Insert Installation Prewinder, Thread Size: M4x0.7, Thread Standard: Metric, Material: Plastic
Mi Item #01551275
MFR #7751-4
Price$228.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
7751-4

Threaded Insert Installation Prewinder, Thread Size: M4x0.7, Thread Standard: Metric, Material: Plastic
Mi Item #01551275
MFR #7751-4

Mfr description
7751-4 HAND TOOL M4X0.7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.48/each

Specifications

Dimensions

  • Thread Size
    M4x0.7

Details

  • For Use With
    Hand Insert
  • Material
    Plastic
  • Thread Standard
    Metric
  • Tool Type
    Prewinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)