Motion
7751-5(M)

Helicoil
7751-5(M)

Threaded Insert Installation Prewinder, Thread Size: M5x0.8, Thread Standard: Metric
Mi Item #01551276
MFR #7751-5(M)
Price$295.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
7751-5(M)

Threaded Insert Installation Prewinder, Thread Size: M5x0.8, Thread Standard: Metric
Mi Item #01551276
MFR #7751-5(M)

Mfr description
7751-5 HAND TOOL M5X0.8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.18/each

Specifications

Dimensions

  • Thread Size
    M5x0.8

Details

  • For Use With
    Hand Insert
  • Thread Standard
    Metric
  • Tool Type
    Prewinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)