Motion
7751-6(M)

Helicoil
7751-6(M)

Threaded Insert Installation Prewinder, Thread Size: M6x1, Thread Standard: Metric, Material: Plastic
Mi Item #01551277
MFR #7751-6(M)
Price$290.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
7751-6(M)

Threaded Insert Installation Prewinder, Thread Size: M6x1, Thread Standard: Metric, Material: Plastic
Mi Item #01551277
MFR #7751-6(M)

Mfr description
7751-6 HAND TOOL M6X1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.60/each

Specifications

Dimensions

  • Thread Size
    M6x1

Details

  • For Use With
    Hand Insert
  • Material
    Plastic
  • Thread Standard
    Metric
  • Tool Type
    Prewinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)