Motion
R1185-4

Helicoil
R1185-4

Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 3/8" Length, 1/4-20 Internal Thread Size
MI ITEM #01551620
MFR #R1185-4
List Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
R1185-4

Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 3/8" Length, 1/4-20 Internal Thread Size
MI ITEM #01551620
MFR #R1185-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.73/each for your price

Overview

Mfr description
R1185-4 R-PACK 1/4-20 1-1/2DIA (P)

Specifications

  • Coil Insert Type
    Free Running
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Internal Thread Size
    1/4 – 20
  • Thread Pitch Type
    Coarse
  • Length in Diameters
    1-1/2
  • Length
    3/8 in
  • Drill Size
    H
  • Min Free Outer Diameter
    0.31 in
  • Max Free Outer Diameter
    0.33 in
  • Product Type
    Coil Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought