Motion
R1185-7

Helicoil
R1185-7

Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 0.656" Length, Coarse Pitch, Inch
MI ITEM #01551623
MFR #R1185-7
Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
R1185-7

Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 0.656" Length, Coarse Pitch, Inch
MI ITEM #01551623
MFR #R1185-7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.88/each

Specifications

Dimensions

  • Drill Size
    29/64 in
  • Internal Thread Size
    7/16 – 14
  • Length
    0.656 in
  • Length in Diameters
    1-1/2
  • Max Free Outer Diameter
    0.551 in
  • Min Free Outer Diameter
    0.526 in

Details

  • Coil Insert Type
    Free Running
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Product Type
    Coil Inserts
  • Thread Pitch Type
    Coarse

Overview

Mfr description
R1185-7 R-PACK 7/16-14 1-1/2DIA (P)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought