Motion
R1185-8

Helicoil
R1185-8

Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 3/4" Length, 1/2-13 Internal Thread Size
Mi Item #01551624
MFR #R1185-8
Price$35.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
R1185-8

Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 3/4" Length, 1/2-13 Internal Thread Size
Mi Item #01551624
MFR #R1185-8

Mfr description
R1185-8 R-PACK 1/2-13 1-1/2DIA (P)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.93/each

Specifications

Dimensions

  • Drill Size
    17/32 in
  • Internal Thread Size
    1/2 – 13
  • Length
    3.35, 3/4 in
  • Length in Diameters
    1-1/2
  • Max Free Outer Diameter
    0.622 in
  • Min Free Outer Diameter
    0.597 in

Details

  • Coil Insert Type
    Free Running
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Product Type
    Coil Inserts
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)