Motion
00114
Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 12500 rpm
MI ITEM #01552083
MFR #00114
Your Price$35.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 12500 rpm
MI ITEM #01552083
MFR #00114

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$35.11/each(List $38.38)

Overview

Mfr description
00114 4" NARROW CRIMPED WIRE WHEEL
  • Highly flexible and ideal for light- to medium-duty surface preparation on irregular surfaces
  • Solid ring construction ensures smooth brushing action and long brush life
  • Densely filled with high quality fill material wires
  • Fill material: Steel
  • Max RPM: 12,500 for 4”, 6,000 all others
  • Applications: Cleaning rust, scale and dirt, light deburring, edge blending, roughening for adhesion, finishing for appearance, finish preparation prior to plating or painting, ideal for high production applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Max Rpm
    12500 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382001148
  • Brush Type
    Wheel
  • Overall Length
    4.0000 in
  • Arbor Hole Size
    3/8 in;1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.008 in
  • Industry Use
    Manufacturing, Facility Maintenance
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text