Motion
144
Wheel Brush - 4.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 12500 rpm
MI ITEM #01552086
MFR #144
Your Price$23.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 12500 rpm
MI ITEM #01552086
MFR #144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.44/each(List $32.83)

Overview

Mfr description
00144 4" NARROW CRIMPED WIRE WHEEL
  • Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • 7/16 in T at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Diameter
    4.0000 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Max Rpm
    12500 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382001445
  • UPC_NO
    012382001445
  • Brush Type
    Wheel
  • Overall Length
    4.0000 in
  • Arbor Hole Size
    3/8 in;1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Industry Use
    Manufacturing, Facility Maintenance
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text