Motion
204
Wheel Brush - 3.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 7/16 in Width, 12500 rpm
Mi Item #01552089
MFR #204
Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 7/16 in Width, 12500 rpm
Mi Item #01552089
MFR #204

Mfr description
00204 3" NARROW CRIMPED WIRE WHEEL
  • Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.90/each

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 in
  • Arbor Size
    0.3750 in, 0.5000 in
  • Bristle Diameter
    0.006 in
  • Bristle Length
    0.5000 in
  • Brush Diameter
    3.0000 in
  • Brush Length
    0.5000 in
  • Center Hole Diameter
    0.5000 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0060 in
  • Face Width
    7/16 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    0.006 in
  • Inside Diameter
    0.3750 in, 0.5000 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    3.0000 in
  • Reduced Arbor Hole Size
    0.5000 in
  • Trim Length
    1/2 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    00204
  • Manufacturer Upc Number
    012382002046
  • Material
    Steel
  • Max Rpm
    12500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382002046
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)