Motion
214
3" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 1/2"-3/8" Arbor Hole
MI ITEM #01552090
MFR #214
Your Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 1/2"-3/8" Arbor Hole
MI ITEM #01552090
MFR #214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.15/each(List $31.92)

Overview

Mfr description
00214 3" NARROW CRIMPED WIRE WHEEL
  • Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • 7/16 in T at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    1/2 in
  • Diameter
    3 in
  • Face Width
    7/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382002145
  • UPC_NO
    012382002145
  • Overall Length
    3.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.008 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text