Motion
00274
Wheel Brush - 3.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 7/16 in Width, 12500 rpm
MI ITEM #01552092
MFR #00274
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 7/16 in Width, 12500 rpm
MI ITEM #01552092
MFR #00274

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.47/each

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 in
  • Arbor Size
    0.3750 in, 0.5000 in
  • Bristle Diameter
    0.014 in
  • Bristle Length
    0.5000 in
  • Brush Diameter
    3.0000 in
  • Brush Length
    0.5000 in
  • Center Hole Diameter
    0.5000 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0140 in
  • Face Width
    7/16 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    0.014 in
  • Inside Diameter
    0.3750 in, 0.5000 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    3.0000 in
  • Reduced Arbor Hole Size
    0.5000 in
  • Trim Length
    1/2 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Handle Type
    No Handle
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    00274
  • Material
    Steel
  • Max Rpm
    12500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    2
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • Types In Set
    Wheel Brush
  • UPC_NO
    012382002749
  • Wire Type
    Carbon Steel

Overview

Mfr description
00274 3" NARROW CRIMPED WIRE WHEEL
  • Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • 7/16 in T at face plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought