Motion
01155
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #01552105
MFR #01155
Price$65.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #01552105
MFR #01155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.75/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Bristle Diameter
    0.0104 in
  • Diameter
    8 in
  • Face Width
    3/4 in
  • Fill Diameter
    0.0104 in
  • Overall Length
    8.0000 in
  • Trim Length
    2-1/16 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing, Facility Maintenance
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382011550
  • Wire Type
    Crimped

Overview

Mfr description
01155 8" NARROW CRIMPED WIRE WHEEL
  • Highly flexible and ideal for light- to medium-duty surface preparation on irregular surfaces
  • Solid ring construction ensures smooth brushing action and long brush life
  • Densely filled with high quality fill material wires
  • Fill material: Steel
  • Max RPM: 12,500 for 4”, 6,000 all others
  • Applications: Cleaning rust, scale and dirt, light deburring, edge blending, roughening for adhesion, finishing for appearance, finish preparation prior to plating or painting, ideal for high production applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought