Motion
01228
Wheel Brush - 10 in Diam, 3/4 in Arbor Dia, 3/4 in Width, 4000 rpm
MI ITEM #01552108
MFR #01228
Price$165.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 3/4 in Arbor Dia, 3/4 in Width, 4000 rpm
MI ITEM #01552108
MFR #01228

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$165.07/each

Specifications

Dimensions

  • Arbor Hole Size
    3/4 in
  • Bristle Diameter
    0.006 in
  • Diameter
    10 in
  • Face Width
    3/4 in
  • Fill Diameter
    0.0060 in
  • Trim Length
    2-1/2 in
  • Unthreaded Arbor Diameter
    3/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing, Facility Maintenance
  • Max Rpm
    4000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382012281
  • Wire Type
    Crimped

Overview

Mfr description
01228 10" NARROW CRIMPED WIRE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought